Beli spectrum analyzer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Siglent Handheld Spectrum AnalyzerDeskripsi:The SIGLENT SHA851A is a handheld portable spectrum analyzer and cable-and-antenna analyzer, what makes it a powerful and flexible tool for many field and outdoor RF applications. This includes communication engineering, telecom operation and maintenance, radio management, production, education and teaching and some more fields. Within the frequency range of up to 3.6 GHz.atribut:
- Battery Life (hour): Up to 4
- DANL (dBm/Hz): -165
- Dimensions (mm): 310x215x78.5 (WxHxD)
- Display: 8.4 Inch Multi-touch Screen
- Dynamic Range (dB): 114
- Humidity (°C): ≤ 95% at 30
- Operating Temperature (°C): 0 to 50
- Other Functions: Advanced Measurement Kit, Analog Modulation Analysis, Digital Modulation Analysis, GPS location, Independent Source, DC Bias Out
- Phase Noise (1 GHz, Typ.): -104 dBc/Hz.@10 kHz Offset
- Power Supply: AC 100-240 V, 50/60 Hz
- Preamplifier: Standard
- Storage Temperature (°C): -20 to 70
- Type Display: TFT LCD, 800x600 resolution
- ABB Network AnalyzerDeskripsi:M1M 12 Modbus Power meterM1M 12 is a multi-function meter with Modbus communication protocol
- Siglent Real Time Spectrum AnalyzerDeskripsi:Siglent SSA3032X-R 3.2GHz Real Time spectrum analyzer is a powerfull and flexible tool for complex RF pectrum and signal analysis. SSA3000X-R Series included features VNA and DTF functions at no chargeatribut:
- 100% POI: 7.20 μs
- Advanced Measurements: CHP, ACPR, OBW, CNR, Harmonic, TOI, Monitor
- Amplitude Accuracy (dB): < 0.7
- Communication Interface: LAN, USB Device, USB Host (USB-GPIB)
- EMI Measurement: EMI Filter and Quasi-Peak Detector, Log Scale and Limit Line
- Modulation Analysis: AM, FM, ASK, FSK, MSK, PSK, QAM
- RTSA Measurement: Density, Spectrogram, 3D, PvT
- Real Time Band Width: 25 - 40 (Option)
- Reflection Measurement: VSWR measurement using Reflection Bridge
- Remote Control Capability: SCPI/Labview/IVI based on USB-TMC/VXI-11/Socket/Telnet
- Remote Controller: NI-MAX, Web Browser, Easy Spectrum software, File Explorer
- Resolution Bandwidth (Hz/MHz): 1~3
- SSB Phase Noise (dBc/Hz): <-98
- Sfdr (dB): 60
- Third-order Intercept (dBm): +14 (TOI)
- Touch Screen: Multi Touch, Mouse and Keyboard supported
- GW INSTEK Spectrum Analyzeratribut:
- Size (mm): 296x115x152
- Amplitude Accuracy (dB): ±2 (1GHz, Span 5MHz)
- Amplitude Reference Level Setting Range (dBm): +20 to -40
- Displayed Average Noise Level (dBm): ≦ -100
- Frequency Accuracy (kHz): ±50
- Frequency Characteristics (kHz-GHz): 150 - 3
- Package Size (mm): 255x385x200
- Power Measurement Items: ACPR, OCBW, CHANNEL POWER
- Power Supply (V AC): 100 to 240 (at 50/60Hz)
- RBW Accuracy: ± 25%
- RBW Range: 30kHz, 100kHz, 300kHz, 1MHz
- Resolution (MHz): 0.1
- Span Settings: 1MHz - 3GHz, Full span, Zero span
- netAlly AirMagnet Spectrum XT Network Interference Analyzeratribut:
- Amplitude (dB): Accuracy +/-2
- Resolution Bandwidth (kHz): 156.3
- Capture Limit: Dependent in Hard disk space
- Max. Input (dbm): 0
- Sweep Time: 64msec per 20MHz or 64m sec per channel
- DC Power Voltage Supply (V): 5
- Active Power (W): 2
- Siglent Spectrum AnalyzerDeskripsi:Siglent’s SSA3021X spectrumanalyzer has a frequency range of 9 kHz to 2.1 GHz. With his light weight, small size, and friendly user interface, the SSA3021X offers a bright easy to read display, powerful and reliable automatic measurements, and plenty of powerful features. Applications include broadcast monitoring/evaluation, site surveying, EMI pre-compliance, research and development, education, production, and maintenance.Key Features:All-Digital IF TechnologyFrequency Range from 9 kHz up to 2.1 GHz-161 dBm/Hz Displayed Average Noise Level (Typ.)-98 dBc/Hz @10 kHz Offset Phase Noise (1 GHz, Typ.)Total Amplitude Accuracy < 0.7 dB10 Hz Minimum Resolution Bandwidth (RBW)Standard Pre-amplifierStandard Tracking Generator Kit10.1 lnch WVGA(1024x600)Display
- Siglent Spectrum & Vector Network AnalyzerDeskripsi:Siglent SVA1015X 9 kHz - 1.5 GHz with VNA and tracking generator included is a powerful and flexible tool for RF signal and network analysis. With a frequency range of 1.5 GHz, the analyzer delivers reliable automatic measurements and multiple modes of operation.
- BK Precision Spectrum Analyzer AccessoriesDeskripsi:These accessories enhance or modify the capabilities of a spectrum analyzer and replace broken components.atribut:
- Compatible Product Type: Spectrum Analyzer
- Compatible with Manufacturer Model Number: 2682; 2683
- Features: Identify Sources of Electromagnetic Radiation; Used in Immunity Testing by Feeding an Rf Signal into the Probe
- Frequency (GHz): 6
- Frequency - Maximum (GHz): 6
- Frequency - Minimum (GHz): 6
- Includes: 40 dB Wideband Amplifier (Requires A-Male to Mini-B USB Cable for Power, not Included); E5 E-Field; H10 H-Field; H20 H-Field; H5 H-Field; SMA to N Cable; SMB to SMA Cable
- Product Type: Near Field Probe Kit
- UNSPSC: 31160000
- Digilife Endoscope Inspection CameraDeskripsi:Endoscope Camera atau Kamera Inspeksi untuk berbagai keperluan industrial/ komersial seperti pengecekan mobil, perbaikan rumah kantor, pengecekan industrial, lab dan riset dllatribut:
- Camera Resolution (Pixels): 1920x1080
- Horizontal View Angle (⁰): 70
- GW INSTEK Logic Analyzer for Digital Storage Oscilloscopeatribut:
- Package Size (mm): 300x95x50
- FNIRSI Digital Storage OscilloscopeDeskripsi:- The FNIRSI-1014D is an integrated oscilloscope and signal generator.- This cost-effective, dual-channel desktop oscilloscope features a high sampling rate, high bandwidth, high voltage resistance, and ample storage capacity, allowing for up to 1,000 waveforms to be stored. A powerful waveform image manager supports thumbnail viewing and features waveform zoom, reduction, and movement.- USB functionality supports firmware upgrades and allows interconnection with a computer for convenient secondary analysis.- The built-in DDS function signal generator supports 14 types of truncated waveform output (@2.5VPP), an industry-first.- The built-in DDS function signal generator's industry-first cutoff output (@2.5VPP) supports 14 standard function signals and a freely customizable cutoff signal. It also features burn-in prevention and one-touch auto-adjustment.atribut:
- Vertical Sensitivity: 50mV to 500V
- Accuracy (%): Voltage: ±5
- Analog Bandwidth (MHz): 100
- Cursor Type: Horizontal X, Horizontal Y, Trigger Y
- Dimensions (mm): 310×145×70
- Display Format: TFT
- Frequency Accuracy (%): +0.01 (high accuracy)
- Input Impedance (MΩ): 1
- Interceptor Output: Supported
- Maximum Test Voltage (V): 40 (1x); 400 (10x)
- Number of Channels: 2
- Parameters: Measurement parameters: 12 types
- Power Requirements: 5V 2A/3A/4A
- Rise Time (ns): < 3
- Sampling Rate (GS/s): up to 1
- Screen Size (inch): 7
- Signal Generator: Supports 14 types of signal output
- Storage Depth (KBit): 240
- Storage Waveform: 1000 images + 1000 waveforms
- Time Base Range: 50S to 10nS
- BK Precision Multimeter Digital Bench Type (Multitester)atribut:
- UNSPSC: 41113630
- True RMS: Yes
- Metravi Spectrum AnalyzerDeskripsi:1050MHz Spectrum Analyzeratribut:
- Accuracy (Hz): ±100k
- Colour: Off White
- Display: LED
- Distortion (dB): <-75 c, 2nd and 3rd harmonic, 3rd order intermod.-70c
- Frequency Bandwidth (kHz): 100/div to 100M/div
- Frequency Range (Hz): 0.15 to 1050 M
- Frequency Stability (kHz/hour): Better than 150
- Input Attenuator (dB): 0 to 40 (4x10 steps)
- Input Attenuator Accuracy (dB): 1/10 step
- Input Connector: BNC
- Input Impedance (ohm): 50
- Log Scale Fidelity (dB): ±2 (without attn.) Ref. 250MHz
- Resolution (Hz): 100k
- Sensitivity (dB): <5 above average noise level
- Sweep Rate (Hz): 43
- BK Precision Portable Digital Oscilloscopeatribut:
- Calibration Certificate: Yes
- Tenmars Class I Integrating Sound Analyzer MeterDeskripsi:Class 1 comply with IEC-61672-1: 2013 Class 1; IEC-61260-1995 Class 1Analysis frequency range: 1/1 Octave (11 bands) : 16Hz,31.5Hz,63Hz,125Hz,250Hz, 500Hz,1KHz, 2KHz, 4KHz, 1/3 Octave (34 bands) : 10Hz (ST-105D),12.5Hz, 16Hz,20Hz,25Hz, 31.5Hz,40Hz,50Hz,63Hz,80Hz,100Hz,125Hz, 160Hz,200KHz,250Hz,315Hz,400Hz,500Hz, 630Hz,800Hz,1KHz,1.25KHz,1.6KHz,2KHz, 2.5KHz,3.15KHz,4KHz,5KHz,6.3KHz,8KHz, 10KHz,12.5KHz,16KHz,20KHz (ST-105D)atribut:
- Display: LCD with back light (240x160 dots)
- Display Refresh: 10Hz for value;1Hz for graph
- Microphone: 1/2 pre-polarized condenser microphone build in preamplifier,sensitivity :50mV/Pa,frequency range:10Hz~20KHz,heat noise:<16dB (A)
- Measurement Range (dB): 25~140 (A) / 30~140 (C) / 35~140 (Z)
- Dimension (LxWxH) (mm): 285x90x39
- Dynamic Range (dB): >90
- External Power (V): AC 100~240 to DC 5
- Frequency Range (Hz): 10~20000
- Frequency Weighting: A/C/Z
- Instrument Background Noise (dB): <13 (A) ,15 (C) ,25 (Z)
- Integrating Time: 1 second~24hour,set in a given range or randomly
- Maximum PeakC Soundlevel Measurement (dB): 50~143
- Measuring Voltage Range: 15µV~10V rms
- Power: LR6 1.5Vx4Alkaline batteries
- Range Error (dB): ≦0.1
- Range Gain (dB): -10,0,10,20,30,40
- Self-generated Noise Voltage (µV): <4 (1Hz~23KHz)
- Time Weighting: Fast,Slow,Impulse,PeakC+,PeakC-
- GW INSTEK RF & Spectrum Analyzer Training Systematribut:
- Adjustable Range (MHz): ≥ 45 (870M to 920), Step: 1
- Amplitude (Vpp): ≥ 1.5; ≥ 0.75 into 50 Ω
- Bandwidth (MHz): ± 20
- Dimensions (mm): 165(W)x155(H)x90(D)
- Frequency Accuracy (Hz): ± 0.15M
- Frequency Centre (GHz): 2.4
- Frequency Range (Hz): 0.1 M to 3 M, Step: 10 k
- Harmonic Distortion (dBc): ≤ -30
- Maximum Frequency Deviation (MHz): >3>3
- Mixer + Modulation (dBm): ≥ -60
- Mixer LO + LF (dBm): ≥ -35
- Mixer LO - LF (dBm): ≥ -35
- Peak Difference (dBm): ≥ -18
- Power Range (dBm): ≥ -15
- USB Device: USB Type B
- Wave Form: Sine, Square, Triangle
Daftar Harga spectrum analyzer Terbaru November 2026
| Siglent Handheld Spectrum Analyzer | Rp199.999.900 |
| ABB Network Analyzer | Rp6.499.900 |
| Siglent Real Time Spectrum Analyzer | Rp209.999.900 |
| GW INSTEK Spectrum Analyzer | Rp34.999.900 |
| netAlly AirMagnet Spectrum XT Network Interference Analyzer | Rp309.999.900 |
| Siglent Spectrum Analyzer | Rp60.999.900 |
| Siglent Spectrum & Vector Network Analyzer | Rp70.999.900 |
| BK Precision Spectrum Analyzer Accessories | Rp24.999.900 |
| Digilife Endoscope Inspection Camera | Rp1.299.900 |
| GW INSTEK Logic Analyzer for Digital Storage Oscilloscope | Rp29.999.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)






























































































































































/cnP109664455-1.jpg)



/P102053980-1.jpg)



%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)